0 items

Nibco 200 psi Ductile Iron Butterfly Valve with Lever Operator

NLD21003

Valve Size

Starting at $327.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N molded-in seat liner
  • Geometric drive
  • Lug style
  • Max temperature rating 180°F
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with copper bushings
  • Valve pressure rating 200 psi

SPECIFICATIONS

FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
Schedule Class
200 psi
UL Listed
No
Valve Body Style
Lug
Valve Operator
Locking Lever Handle
Valve Seat Material
Buna-N
Valve Size
3 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday