0 items

Nibco 200 psi Ductile Iron Butterfly Valve with Lever Operator

NWD20003

Valve Size

Starting at $264.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM molded-in seat liner
  • Geometric drive
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Stainless steel stem with copper bushings
  • Valve pressure rating 200 psi
  • Wafer style

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASME Specifications
ASME Class 125, ASME Class 150
ASTM Specifications
ASTM A-536, ASTM A-582, ASTM B-148, ASTM B-16
End Connection 1
Wafer
End Connection 2
Wafer
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Bronze, Ductile Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Recommended Valve Application
Water
Schedule Class
200 psi
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday