0 items

Nibco 200 psi Press Female Ductile Iron Butterfly Valve with Locking Lever Handle

NPFD20003

Valve Size

Starting at $654.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to MSS-SP67, MSS-SP25
  • Ductile iron body
  • Extended neck
  • Five-year warranty
  • Maximum service temperature 250°F
  • Molded-in seat liner
  • Press x press female end connections
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-536, ASTM A-582, ASTM B-124, ASTM B-48, ASTM B-75
End Connection 1
Female Press
End Connection 2
Female Press
End Connections
Female Press
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Commercial, HVAC, Industrial, Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum, Bronze
Valve Operator
Locking Lever Handle
Valve Seat Material
Rubber
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday