0 items

Nibco 200# Solder Bronze Flat Top Gate Valve

NS29

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design
  • Dezincification resistant
  • Screw-in bonnet
  • Solder end connections
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM B-584 Alloy C84400, ASTM B-99 Alloy C65100
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-89/100 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Screw-In
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday