0 items

Nibco T-580-CS-R-66 2000 psi Carbon Steel Threaded Standard Port Ball Valve

NT580CSR66

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-Proof Stem
  • Carbon Steel Body, Stainless Steel Trim
  • Conventional port
  • Max temperature rating 400°F
  • Stainless steel ball and stem
  • Standard lever handle
  • Threaded end connections
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/4" to 1")
  • Vented ball

SPECIFICATIONS

Collection
T-580-CS-R-66
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
2000 psi
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Size
3/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday