0 items

Nibco 250# Ductile Iron Butterfly Valve with Locking Lever Handle

NLD30103

Valve Size

Starting at $329.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron disc
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless Steel valve stem material
  • Valve pressure rating 250 psi

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
Schedule Class
250 psi
UL Listed
No
Valve Body Style
Lug
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday