0 items

Nibco 250# NPT Ring Check Valve

NT480

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125# class
  • 250 PSI CWP
  • Bronze
  • FNPT Thread
  • Inline lift check
  • Renewable seat and disc
  • Spring Loaded
  • Straight pattern

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-582, ASTM B-584
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-63/100 in
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
250#
Schedule Class
250#
UL Listed
No
Valve Body Style
Inline
Valve Disc Material
PTFE
Valve Seat Material
Buna-N
Valve Size
1 in
Valve Type
Check Valves
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday