0 items

Nibco 250 psi Cast Iron Flanged Check Valve

NF968B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 psi/17.2 bar saturated steam to 406°F/207°C
  • 500 psi/34.5 bar non-shock cold working pressure
  • Bolted bonnet
  • Renewable bronze seat and disc

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
Schedule Class
Class 250
UL Listed
No
Valve Disc Material
Bronze
Valve Seat Material
Metal
Valve Size
2-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday