0 items

Nibco 250 psi Cast Iron Twin Wafer Check Valve

NW920W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 PSI CWP
  • Cast Iron Body
  • Double
  • Rubber seated
  • Spring actuated, twin disc
  • Wafer body check valve

SPECIFICATIONS

Material
Cast Iron
Maximum Pressure
250 psi
Valve Body Style
Wafer
Valve Seat Material
Rubber
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday