Nibco 250 psi Ductile Iron Wafer Butterfly Valve Gear Operator Switch

NWD35108

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron disc
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Operating mechanism: Manual gear operator
  • Valve pressure rating 250 psi wow
  • Wafer style

SPECIFICATIONS

FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
Schedule Class
250 psi
UL Listed
Yes
Valve Body Style
Wafer
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
10 in
Valve Stem
Non-rising
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday