0 items

Nibco 250 psi Ductile Iron Wafer Check Valve

NKW900W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 PSI WWP
  • Double-door
  • Rubber seated
  • Spring actuated

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
UL Listed
Yes
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Seat Material
Buna-N
Valve Size
2-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday