0 items

Nibco 250 psi Ductile Iron Wafer Gear Operator Butterfly Valve

NWD35104

Valve Size

4 in
Starting at $539.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts internal and external supervisory switches
  • Ductile iron disc
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Operating mechanism: Manual gear operator
  • UL and FM Approved
  • Valve pressure rating 250 psi wow
  • Wafer style

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM B-124
End Connection 1
Wafer
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
Yes
Valve Body Style
Wafer
Valve Operator
Gear Operator Handle
Valve Seat Material
Rubber
Valve Size
4 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday