Brass Threaded 3/4 in. Blowout-proof Stem Extension
Brass Threaded 3/4 in. Blowout-proof Stem Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- TFP600A Ball Valve
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Product Type:
- Stem Extension
- Valve Stem:
- Blowout-proof