3 in. 300 psi Ductile Iron Grooved Butterfly Valve Gear Operator Switch

Part #NGD47658NM  |  Item #463309  |  Manufacturer Part #NLK660F

Valve Size:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Geometric drive
  • End of line service at 250 PSI with no downstream flange
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners

Specifications

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

MSS Specifications: [MSS SP-25, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: Grooved

Valve Operator: Gear Operator

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Butterfly Valve