3 in. Bronze Threaded Globe Valve
3 in. Bronze Threaded Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 600 psi/41.4 bar non-shock cold working pressure
- Replaceable stainless steel seat ring
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 300 threaded end connections
- Union bonnet
Specifications
- ASTM:
- ASTM A-47, ASTM B-371, ASTM B-62, ASTM B-584, ASTM B-16, ASTM A-276
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 421
- Pressure Class:
- 300#
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Globe Valve
- Width:
- 7-3/4 in