3 in. Press Coupling with Stop
This product has been replaced by
Manufacturer Part #9003055PC
3 in. Press Coupling with Stop
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 50-year warranty
- NSF-61, UPC, CSA approvals
- Manufacturer may vary by location
- Used to connect copper tube
- For copper construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75
- CSA Certified:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#