0 items

Nibco 3-Piece Stainless Steel Threaded Ball Valve with Locking Lever Handle

NTM590S6R66FSLL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Cast ISO mounting pad
  • Conventional port
  • Enclosed bolt design
  • Fire safe
  • Max temperature rating 400°F
  • Stainless steel ball and stem
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Fuel
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Reinforced PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday