Nibco 3 x 1-1/4 in. Fast Clamp Sway Brace Attachment

N1000MH

Fits Pipe Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Assembled and ready for installation
  • Built-in visual verification of correct installation
  • For Bracing pipe against sway and seismic disturbance
  • No threading require of bracing pipe

SPECIFICATIONS

Fits Pipe Size
3 in
Material
Carbon Steel
UL Listed
Yes
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday