3 x 2 in. FTG x Copper Cast Bronze DWV Flush Bushing
3 x 2 in. FTG x Copper Cast Bronze DWV Flush Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
- ASME:
- ASME B16.23
- Clean Bagged:
- No
- End Connection 1:
- Fitting
- End Connection 2:
- Sweat
- End Connections:
- Fitting x Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- DWV, Reducing
- Material:
- Cast Bronze