0 items

Nibco 300# Bronze Threaded Non-Rising Stem Union Bonnet Gate Valve

NT176A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Alloy solid wedge
  • Class 300 threaded end connections
  • Copper Nickel Alloy seat/ solid wedge
  • Non-rising stem
  • Union bonnet

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
Length
3-22/25 in
MSS Specifications
MSS SP-80
Material
Bronze, Copper
Maximum Pressure
600 psi
Maximum Temperature
421
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Union
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday