0 items

Nibco 300# Bronze Threaded Rising Stem Union Bonnet Gate Valve

NT174A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Alloy solid wedge
  • Block pattern
  • Bronze
  • Class 300 threaded end connections
  • FNPT Thread
  • Rising stem
  • Union bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-22/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
421
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Union
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
1/4 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday