0 items

Nibco 9900V Series 32 psi Brass, Stainless Steel and Rubber Mini Cartridge for Nibco 1880 Series Automatic Balancing Valve

N1880DULP0MINI

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.22
ASTM Specifications
ASTM B-283 C37700
Brand Model Compatibility
Nibco 1880 Series Automatic Balancing Valves
Collection
9900V Series
FM Approved
No
Flow Rate
1.11 gpm
GSA Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass, Rubber, Stainless Steel
Material Type
DZR, EPDM
Maximum Pressure
32 psi
NSF Certified
No
Recommended Valve Application
Water
Type
Cartridges

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday