NIBCO 3/4 in. Bronze NPT Globe Valve

NT256APF

Manufacturer Part #: NL3MN08

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 200 threaded end connections
  • FNPT Thread
  • 200 psi/13.8 bar saturated steam to 391°F/201°C
  • Replaceable seat
  • Renewable seat and full plug disc
  • Union bonnet
  • 400 psi/27.6 bar non-shock cold working pressure

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday