3/4 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve

You last purchased this on
 
NIBCO

S-FP-600A-LF 3/4 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

S-FP-600A-LF 3/4 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NSFP600ALFF
  • Item #4483211
  • Manufacturer Part #NJ998X8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead-Free
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI Z11157
Clean Bagged:
No
Collection:
S-FP-600A-LF
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Plated Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-46/63 in
MSS:
MSS SP-110, MSS SP-145
Material:
Forged Copper Alloy
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Cold Water, Commercial, Residential
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Quarter Turn Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.66 lb