3/4 in. Copper Press x PEX Crimp Adapter
3/4 in. Copper Press x PEX Crimp Adapter
Package Quantity Info:
EA: 1 IP: 5 CA: 140 PT: 11200-
Pick Up: 0 Available in Woodbridge, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -20°F to 250°F
- Lead-free*
- Operating pressure 200 psi cwp
- Third party certified to the performance requirements of CSA MSE 13 and PS-117
- NSF/ANSI/CAN-61
- Third party certified to UPC
- ASTM B75 Alloy C12200 Copper
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Copper Press
- End Connections:
- PEX Crimp x Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-13/20 in
- Material:
- Copper
- Material Type:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No