3/4 in. Cup and MIP x Hose Boiler Drain Valve

Part #NQT74XF  |  Item #2833142  |  Manufacturer Part #NB64MH8

$ 12.67 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" cup or 3/4" fitting to hose end connections
  • IAPMO Listed to cUPC®
  • Maximum temperature 180° F
  • 125 psi CWP to 100° F
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 61-9

ASTM Specifications: [ASTM B-16, ASTM B-283]

CSA Certified: CSA B125

End Connection 1: [Cup, MIP]

End Connection 2: Hose

End Connections: Cup;MIP x Hose

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-18/25 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61-9

Recommended Valve Application: [Commercial, Residential, Water]

Type: NQT74XF

UL Listed: No

Valve Seat Material: PTFE

Valve Size: 3/4 in