NIBCO 3/4 in. FTG x Press 90 Degree Elbow

NPC6072LDF

Manufacturer Part #: 9059150PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2-1/2 in

    NPC6072L

    Manufacturer Part #: 905940PC

  • 1/2 in

    NPC6072LDD

    Manufacturer Part #: 9059110PC

  • 3/4 in

    NPC6072LDF

    Manufacturer Part #: 9059150PC

  • 1 in

    NPC6072LDG

    Manufacturer Part #: 9059200PC

  • 1-1/4 in

    NPC6072LDH

    Manufacturer Part #: 9059255PC

  • 1-1/2 in

    NPC6072LDJ

    Manufacturer Part #: 9059305PC

  • 2 in

    NPC6072LDK

    Manufacturer Part #: 9059356PC

  • 3 in

    NPC6072M

    Manufacturer Part #: 905945PC

  • 4 in

    NPC6072P

    Manufacturer Part #: 905955PC

DESCRIPTION

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Wrot copper material
  • Used for directional transitions between copper tube and fittings
  • Operating pressure 200 psi cwp
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 2
Press
End Connections
FTG x Press
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Type
NPC6072LDF

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday