NIBCO

3/4 in. Press x FNPT Adapter

Part #NPC603LDF  |  Manufacturer Part #9024950PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Red brass material
  • Used to transition between copper tube and male NPT connections
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16-51

ASTM Specifications: ASTM B-75

CSA Certified: CSA MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Type: NPC603LDF