NIBCO

3/4 in. Stainless Steel Full Port FIPT 600# Ball Valve

Part #NT5857066W3F  |  Manufacturer Part #NL95L18

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 400 psi 27.6 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Three-way body
  • Threaded end connections
  • Blowout-proof stem
  • Vented ball
  • Standard lever handle, optional NIB-SEAL
  • Dezincification resistant