NIBCO

3/4 x 1 in. PEX Insert Coupling

Part #NNPD01RGF  |  Item #4899909  |  Manufacturer Part #PX00558C

$ 2.06 EACH

Fitting Sizes:

3/4 in x 1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Maximum service temperature 200°F

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

Material Type: Polysulfone

NSF Certified: No