NIBCO

3/4 x 1/2 in. PEX Brass and Bronze Elbow

Part #NNP07RLFFD  |  Manufacturer Part #PX80640A

Fitting Sizes:

3/4 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dezincification resistant
  • Maximum service temperature 200°F

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-1807]

CARB OTC LEED Compliant: No

CSA Certified: CSA B 137.5

End Connection 1: PEX

End Connection 2: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Bronze]

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF-pw