3/4 x 1/2 x 1/2 in. Dezincification Resistant Brass Insert

This product has been replaced by

NIBCO Black Plastic PEX Crimp Tee
NIBCO 3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee
Manufacturer Part #PX00658C
You last purchased this on
 
NIBCO

3/4 x 1/2 x 1/2 in. Dezincification Resistant Brass Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Black Plastic PEX Crimp Tee
NIBCO 3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee
Manufacturer Part #PX00658C
NIBCO

3/4 x 1/2 x 1/2 in. Dezincification Resistant Brass Insert

  • Fast #
  • Part #NNP11RDFDD
  • Item #4228278
  • Manufacturer Part #PX80730D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-877
CSA Certified:
Yes
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
200