3/4 x 3/4 in. PEX x Female Dezincification Resistant Sweat Adapter
This product has been replaced by
Manufacturer Part #PX81130X
3/4 x 3/4 in. PEX x Female Dezincification Resistant Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dezincification resistant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- CSA Certified:
- Yes
- End Connection 1:
- Barbed
- End Connection 2:
- Female Sweat
- End Connections:
- Barbed x Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 200