3/4 in. Plastic PEX Crimp x 3/4 in. MPT Adapter
3/4 in. Plastic PEX Crimp x 3/4 in. MPT Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufactured to ASTM F 1807 standard
- For use in new construction, repair, and remodel
- When making a PEX by thread connection, always connect the threaded end first
- Male adapters adapt to standard female pipe
Specifications
- ASTM:
- ASTM F-2159, ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 200
- NSF:
- NSF PW
- NSF Certified:
- Yes