NIBCO
3/4 x 3/4 in. Poly Coupling
Part #NNPD01F | Item #3699807 | Manufacturer Part #PX00548G
$
1.15
EACH
(Pricing is for 3/4 in x 3/4 in)
All Sizes
Product Details
- Three different connection methods available - Crimp, Clamp, and Sleeve
- For use in new construction, repair, and remodel
- Manufactured to ASTM F 2159 standard
- Made in the USA
Documents
Specifications
ASTM Specifications: [ASTM F-1807, ASTM F-2159]
CSA Certified: CSA B137.5
End Connection 1: PEX
End Connection 2: PEX
End Connections: PEX
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in x 3/4 in
Material: Plastic
Material Type: Polysulfone
Maximum Temperature: 200
NSF Certified: Yes