NIBCO 3/8 in. Tube Talon with Nail

NNP38F

Manufacturer Part #: PX02020

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made from HDPE
  • Zinc plated nail included for easy installation

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Tube
End Connections
Tube
FM Approved
No
Fits Pipe Size
3/8 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Zinc Plated
Material Type
HDPE
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday