4 in. Flanged Ductile Iron Grooved NRS Resilient Wedge Gate Valve
This product has been replaced by
Manufacturer Part #NSAC07H
4 in. Flanged Ductile Iron Grooved NRS Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal seated
- Line control valve
- Iron body bronze mounted trim
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1
- ASTM:
- ASTM A-536, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 9 in
- MSS:
- MSS SP-70
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Valve Stem
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water