NIBCO

4 in. 250 psi Ductile Iron Wafer Butterfly Valve Gear Operator Switch

Part #NWD35108P  |  Manufacturer Part #NLH801H

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wafer style
  • Valve pressure rating 250 psi wwp
  • Extended neck
  • Ductile iron disc
  • Stainless Steel valve stem material
  • EPDM molded-in seat liner
  • Operating mechanism: Manual gear operator
  • Molded-in seat liner
  • Accepts internal and external supervisory switches
  • Geometric drive

Specifications

End Connection 1: Wafer

End Connections: Wafer

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No

Pressure Class: 250#

Schedule Class: 250 psi

Type: NWD35108P

UL Listed: Yes

Valve Body Style: Wafer

Valve Operator: Gear Operator

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Butterfly Valve