4 in. 250 psi Ductile Iron Wafer Gear Operator Butterfly Valve

Part #NWD35104P  |  Item #1096755  |  Manufacturer Part #NLH800H

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accepts internal and external supervisory switches
  • UL and FM Approved
  • Ductile iron disc
  • Valve pressure rating 250 psi wow
  • Wafer style
  • EPDM molded-in seat liner
  • Geometric drive
  • Extended neck
  • Operating mechanism: Manual gear operator

Specifications

ASTM Specifications: [ASTM A-536, ASTM B-124]

End Connection 1: Wafer

End Connections: Wafer

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No

Pressure Class: 250#

UL Listed: Yes

Valve Body Style: Wafer

Valve Operator: Gear Operator

Valve Seat Material: Rubber

Valve Size: 4 in

Valve Type: Butterfly Valve