0 items

Nibco 4 in. Copper DWV Closet Flange

CCDWVCCFP

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder Connections
  • Used for mounting a water closet

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Flanged
Fits Pipe Size
4 in
Material
Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday