4 in. Press x Flanged Copper Flange

This product has been replaced by

NIBCO Copper Press Companion Flange
NIBCO 4 in. Copper Press Companion Flange
Manufacturer Part #9145756PC
You last purchased this on
 
NIBCO

4 in. Press x Flanged Copper Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Copper Press Companion Flange
NIBCO 4 in. Copper Press Companion Flange
Manufacturer Part #9145756PC
NIBCO

4 in. Press x Flanged Copper Flange

  • Fast #
  • Part #NPC641P
  • Item #3330204
  • Manufacturer Part #914575PC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Manufacturer may vary by location
  • Used to connect copper tube to a flanged valve
  • Wrot copper material
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-515
CSA Certified:
Yes
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#