4 x 3 x 2-1/2 in. Copper Press Tee
4 x 3 x 2-1/2 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -20°F to 250°F
- Dezincification resistant
- Operating pressure 200 psi cwp
- Residential and commercial use
- Rated for underground
- Size range 1/2" to 4"
- ASTM B75 Alloy C12200 Copper
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16
- Adjustable:
- No
- Application:
- Commercial, HVAC, Plumbing, Residential
- Clean Bagged:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 3 in x 2-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Fitting
- Size:
- 4 in x 3 in x 2-1/2 in
- UL Listed:
- No
- Weight:
- 6.99 lb