1 in. CPVC Full Port Slip 150# Ball Valve

You last purchased this on
 
NIBCO

4770 1 in. CPVC Full Port Slip 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

4770 1 in. CPVC Full Port Slip 150# Ball Valve

  • Fast #
  • Part #N4770G
  • Item #795227
  • Manufacturer Part #MB0012A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Socket ends per ASTM 2846
  • NSF/ANSI 61-G certified
  • 150 psi non-shock cold working pressure
  • The NIBCO® CPVC-CTS ball valve is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-2846
Collection:
4770
End Connection 1:
Female Socket Weld
End Connection 2:
Female Socket Weld
End Connections:
Female Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed -:
No
Length:
3-37/50 in
Material:
Plastic
Material Type:
ABS, CPVC, PTFE
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
UL Listed:
No
Valve Body Material:
Plastic
Valve Body Style:
1 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.54 lb