5 in. Wafer 250 psi WWP Check Valve with Rubber Seat

You last purchased this on
 
NIBCO

KW-900-W 5 in. Wafer 250 psi WWP Check Valve with Rubber Seat

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

KW-900-W 5 in. Wafer 250 psi WWP Check Valve with Rubber Seat

  • Fast #
  • Part #NKW900WLFS
  • Item #4473072
  • Manufacturer Part #NLM15XJ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Conforms to MIL-V-18436F
  • Conforms to MSS SP-125
  • Class 250 flanged end connections
  • Lead-free
  • Maximum temperature 200° F / 93° C
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • NSF/ANSI/CAN-61 and 372
  • FM approved (2-1/2" to 10")
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
Application:
Commercial, Fire Protection, Industrial, Mechanical
Clean Bagged:
No
Collection:
KW-900-W
Diameter:
7-14/25 in
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Ductile Iron, Bronze, Rubber
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
125#, 250#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Disc Material:
Bronze
Valve Operator:
Spring Actuated
Valve Seat Material:
Rubber
Valve Size:
5 in
Valve Type:
Check Valve
Weight:
13 lb