NIBCO

6 in. 300# Ductile Iron Grooved Butterfly Valve with EPDM Seat

Part #NGD4765N3U  |  Manufacturer Part #NLK681K

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
  • Max temperature rating 200 °F
  • Grooved style
  • EPDM encapsulated ductile iron disc
  • Splined drive
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service

Specifications

Clean Bagged: No

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

High Pressure: 300

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: Water

UL Listed: No

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve