6 in. Ductile Iron Grooved Gear Operator Handle Butterfly Valve
This product has been replaced by
Manufacturer Part #NLK862K
6 in. Ductile Iron Grooved Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM A-582
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 5-43/50 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve