0 items

Nibco 600# Brass Solder Full Port Ball Valve

NSFP600ALF

Valve Size

Starting at $12.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Female solder cup end connections
  • Full port
  • UPC-IGC-157 certified
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (3/8" to 2")

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday