0 items

Nibco 600# Brass Threaded Full Port Ball Valve with Lever Handle

NTFP600ALF

Valve Size

Starting at $14.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Threaded end connections
  • UPC-IGC-157 certified
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
CSA Certified
CSA 9.1
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday