0 items

Nibco 600# Bronze Solder Full Port Ball Valve

NS58580LF

Valve Size

Starting at $31.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout Proof Stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body, ball and stem
  • Solder end connections
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday