0 items

Nibco 600# Bronze Threaded Full Port Ball Valve

NT58580LF

Valve Size

Starting at $30.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body, ball and stem
  • Threaded end connections
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

End Connection 1
FIP
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 CWP
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/4 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday